Learn More
Troemner™ Stainless Steel Electronic Balance Calibration Weights, UltraClass with Traceable Certificate
Shop All Troemner ProductsDescription
UltraClass weights are available with weight tolerances 50% greater than ANSI/ASTM E617 Class 1 tolerances. They combine high precision with the advantage of two-piece construction (1g and larger), avoiding costly replacement issues associated with one-piece weights.
- 5kg are cylindrical in shape with a groove near the top to allow for easy handling and gripping
- Weights below 1kg are straight cylinders
- Weights 5kg and below supplied in a rugged, precision-fit, high quality polycarbonate case with handling glove
- With Traceable Certificate
Specifications
Specifications
| Product Type | Two-Piece Electronic Balance Calibration Weight |
| Certifications/Compliance | Traceable certificate, ISO9001 |
| Classification | UltraClass |
| Material | Stainless Steel |
| Weight (Metric) | 100 g |
| Density | 7.95g/cm3 at 20°C |
| Mass | 100 g |
| Shape | Cylindrical with Recessed Grip |
| Includes | Polypropylene case |
| Quantity | Each |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.