Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Metro™ Stainless Steel Gowning Bench

Catalog No. p-7241175 Shop All Metro Products
Click to view available options
Length (English) Seat:
24 in.
36 in.
48 in.
60 in.
72 in.
Width (English):
9 in.
12 in.
This item is not returnable. View return policy

Catalog No. 19-037-412

Supplier: Metro™ GB936S

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Gowning bench features Type 304 stainless steel, H.D. Super™ posts and proven Super Erecta construction.

  • Heavy-duty, solid top bench provides a sturdy and comfortable gowning fixture
  • Top is Type 304 stainless steel
  • Adjustable stainless steel foot plates allow floor mounting
  • Floor mounting required for 9 in. and 12 in. wide benches
  • All benches are 18 in. (457 mm) tall
  • Unit is non-conductive, but can be made conductive with the addition of HD Aluminum Split Sleeves (9986 HZ)

Specifications

Product Type Gowning Bench
Color Silver
With Backrest No
With Tilt No
Seating Height 18 in.
Footrest No
With Casters No
Frame Material Stainless Steel
Width (Metric) 22.86 cm
Length (English) Seat 36 in.
Adjustable (Height) No
Finish Stainless Steel
Adjustable No
Width (English) 9 in.
With Lumbar Support No
Warranty Yes
Weight (English) 60.2 lb.
Weight (Metric) 27.31 kg
With Armrest No
Material Stainless Steel
Seating Type Medium Bench Height
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.