Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless Steel Gowning Benches

Catalog No. p-7224645 Shop All Fisherbrand Products
Click to view available options
Width (English):
36 in.
48 in.
60 in.
72 in.
This item is not returnable. View return policy

Catalog No. 15-050-339

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.

  • Stainless Steel Gowning Benches have a all Type 304 brushed stainless steel construction.
  • The front and back edges are rolled and side edges are square turndowns.
  • A hat channel is provided on the underside of the 14 gauge seat for added strength.
  • The stainless steel H-frame is 1.625 in. in diameter and includes stainless steel floor mounting plates.

Specifications

Width (Metric) 91.4 cm
With Casters No
Width (English) 36 in.
Warranty 2 Years
Frame Material Stainless Steel
Height (English) 17 in.
Height (Metric) 43.2 cm
Certifications/Compliance SEFA 8
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Finish #4 Finish
Color Silver
Adjustable No
Autoclavable Not Autoclavable
Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.