Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stainless-Steel HPLC Column Tubing
SDP

Catalog No. 06712667 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Overall Length (Metric):
3 cm
25 cm
Diameter (English) Inner:
0.082 in.
0.181 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Overall Length (Metric) Diameter (English) Inner
06-712-667 3 cm 0.082 in.
06-712-684 25 cm 0.181 in.
06-712-672 25 cm 0.082 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-712-667 Supplier Restek™ Supplier No. 25100
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Can be used immediately without any additional treatment

  • Manufactured from fine, chromatographic-grade Type 316 stainless steel
  • Corrosion-resistant, ultrasonically cleaned and passivated
  • Tubing is polished to ensure a burr-free cut

Specifications

Type HPLC Column Tubing
Diameter (English) Inner 0.082 in.
Diameter (English) Outer 0.25 in.
Diameter (Metric) Outer 0.635 cm
Overall Length (English) 1.2 in.
Overall Length (Metric) 3 cm
Material Stainless Steel (316)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.