Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Premium Stainless Steel Lab Jacks
SCI_ED

Catalog No. S24918 Shop All Eisco Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 in. (Plate)
12 x 12 in. (Plate)
16 x 16 in. (Plate)
3 x 2.8 in. (Plate)
6.5 x 5 in. (Plate)
8 x 8 in. (Plate)
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S24918 3 x 2.8 in. (Plate)
S24919 6.5 x 5 in. (Plate)
S24920 8 x 8 in. (Plate)
S27890 10 x 10 in. (Plate)
S27891 12 x 12 in. (Plate)
S27892 16 x 16 in. (Plate)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S24918 Supplier Eisco™ Supplier No. SSJCT10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Scissor style, premium stainless steel lab jacks used for regulating the height position of an object as a support apparatus.

  • Easy, fluid platform movement (with and without load) for precise height adjustments
  • Single piece base enhances torsional rigidity for stabilization under load
  • Made of high quality 304 stainless steel that is resistant to rust and corrosion
  • Resistant to many chemicals and elements
  • Can be autoclaved and chemically cleaned
  • Features slip-proof rubber compression feet to avoid surface scratching
  • Designed for use in biology, chemistry, physics, environmental, and biotechnology labs

Specifications

Material Stainless Steel
Height (Metric) 7.62 cm
Height (English) 6 in. (Max)
Dimensions (L x W) 3 x 2.8 in. (Plate)
Length (English) 7.5 in.
Length (Metric) 19.05 cm
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Capacity (English) 4.4 lb.
Includes Slip Proof Rubber Feet
Product Type Scissor Jack
Autoclavable Autoclavable
For Use With (Application) Regulating the Height Position of an Object as a Support Apparatus
For Use With (Equipment) General Laboratory Equipment
Weight (English) 1 lb.
Weight (Metric) 453.59 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.