Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stainless Steel Laboratory Scoop
SDPSCI_ED

Catalog No. p-5189078 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (English):
5 oz.
52 oz.
Catalog No. Capacity (English)
S13083 5 oz.
S13084 52 oz.
2 options
This item is not returnable. View return policy

Catalog No. S13083

Supplier: United Scientific™ SCPSM05

Only null left
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Stainless Steel Laboratory Scoop designed for transferring powdered or granular materials.

  • For general laboratory use.
  • Available in two sizes: 5 and 52 oz.

Specifications

Quantity 1 Ea.
Shape Scoop
Autoclavable Autoclavable
Capacity (English) 5 oz.
Capacity (Metric) 141.7 g
Product Type Laboratory Scoop
Material Stainless Steel
Length (Metric) 248 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.