Learn More
Description
- Reusable, high-quality scoops can be used for powder and granule handling in pharmaceutical and food handling settings
- Pharmaceutical grade 316 Stainless Steel
- Easy to clean seamless design to help prevent cross-contamination
- High salt and acid resistance, ideal for food sampling
- GMP compliant
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 26.4 oz. |
| Capacity (Metric) | 750 mL |
| Product Type | Scoop |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.