Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless Steel Pharma Scoops

Catalog No. 03411855 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
750 mL
1000 mL
1250 mL
1700 mL
2500 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03-411-855 1000 mL
03-411-851 50 mL
03-411-852 100 mL
03-411-853 500 mL
03-411-856 1250 mL
03-411-857 1700 mL
03-411-858 2500 mL
03-411-854 750 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-411-855 Supplier Bel-Art™ Supplier No. F367381000
Add to Cart
Add to Cart

Seamless design for peace of mind

  • Reusable, high-quality scoops can be used for powder and granule handling in pharmaceutical and food handling settings
  • Pharmaceutical grade 316 Stainless Steel
  • Easy to clean seamless design to help prevent cross-contamination
  • High salt and acid resistance, ideal for food sampling
  • GMP compliant
  • Autoclavable

Specifications

Autoclavable Autoclavable
Capacity (English) 35.2 oz.
Capacity (Metric) 1000 mL
Product Type Scoop
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.