Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bel-Art™ Stainless Steel Pharma Scoops
Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
750 mL
1000 mL
1250 mL
1700 mL
2500 mL
Capacity (English):
1.7 oz.
3.5 oz.
17.6 oz.
26.4 oz.
35.2 oz.
44 oz.
60 oz.
88 oz.
Description
- Reusable, high-quality scoops can be used for powder and granule handling in pharmaceutical and food handling settings
- Pharmaceutical grade 316 Stainless Steel
- Easy to clean seamless design to help prevent cross-contamination
- High salt and acid resistance, ideal for food sampling
- GMP compliant
- Autoclavable
Specifications
Specifications
Product Type | Scoop |
Material | Stainless Steel |
Autoclavable | Autoclavable |
Capacity (English) | 1.7 oz. |
Capacity (Metric) | 50 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction