Learn More
Description
Rear and Center Fillers are used between back-to-back base cabinets or to close space at the rear of a cabinet.
Specifications
Specifications
| Depth (Metric) | 5.1 cm |
| Height (Metric) | 89.2 cm |
| Depth (English) | 2 in. |
| Height (English) | 35.1 in. |
| Warranty | 2 years |
| Width (English) | 7 in. |
| Width (Metric) | 17.8 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
