Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Stainless Steel Scullery Sinks without Drainboards
Shop All Fisherbrand Products
Click to view available options
Width (English):
29 in.
55 in.
81 in.
No. of Compartments:
1
2
3
Description
- Stainless Steel Scullery Sinks are constructed of 14 gauge, Type 300, 18-8 stainless steel.
- Sink bowls are coved with a full 5/8 in. radius.
- The sinks have a 14 in. depth and include a 3.5 in. opening with a basket type drain and crumb strainer.
- Sinks with integrally welded drainboards have a 1 in. upturn at the edges and are 'V' creased for positive drainage from the outer edges.
- Sinks assemblies include a 9.5 in. high backsplash with a 1 in. upturn and tile edge.
- The sink base is constructed of stainless steel tubing with adjustable cross bracing, on all sides, and stainless steel gussets.
- Legs include adjustable stainless steel bullet feet.
- 1 1/8 in. faucet holes are punched on 8 in. centers.
- Sink faucet is purchased separately.
Specifications
Specifications
Material | Stainless Steel (304) |
No. of Compartments | 2 |
Width (English) | 55 in. |
Width (Metric) | 139.7 cm |
Depth (English) | 31 in. |
Depth (Metric) | 78.7 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction