Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Stainless Steel Slim-T™ Flat Head Mop Wringers
SDP

Catalog No. p-7202986 Shop All Micronova Manufacturing Products
Click to view available options
Product Type:
Dual Side Mop Wringer
Mop Wringer
Width (Metric):
40.6 cm
45.7 cm

These stainless steel, flat head mop wringers are ergonomically crafted from a single piece of stainless steel that easily attaches to the rim of B-7 series buckets. The wringers feature a simple design that leaves mops damp enough to effectively disinfect surfaces, while wringing out excess liquid.

Micronova SlimLine and T-Mop Wringers, Autoclavable: Yes, SlimT Wringer

The Micronova Stainless Steel Slim-T™ Flat Head Mop Wringers work well with the Micronova SlimLine™, SnapMops™, FlatMops™, PadMops™ and PocketMops™ as well as the Slim-T™ and T-Mop series mops. However, the W-9 is preferred with Slim-T and T-Mops, while the W-92, with dual-sided wringing plates, is excellent for PadMops™ and SnapMops™.

  • Lightweight and ergonomic flathead mop wringers
  • Crafted from a single piece of stainless steel with no moving parts
  • Electropolished stainless steel for durability and long life
  • Large lip on W-92 for dual side wringing
  • Designed for the SlimLine™ and T-Mop series as well as other flat head mops

Specifications

Product Type Dual Side Mop Wringer
Material Stainless Steel (304), Electropolished
Autoclavable Autoclavable
Care Instructions Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage
For Use With (Application) Cleaning Walls, Floors and Ceilings
For Use With (Equipment) Slimline™ and T-Mop™ series as well as other flat pad mops, C-7 SlimT™ double Bucket cart or B-7 series Bucket
Quantity 1 Ea.
Sterility Non-sterile
Width (English) 16 in.
Width (Metric) 40.6 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.