Learn More
United Scientific™ Stainless Steel Spatula, Flat End, Bent End

Shop All United Scientific Supplies, Inc Products


Description
- Pack of 10 stainless steel laboratory spatulas, each with one flat end and one bent end.
- Available in 4 inch, 6 inch, and 8 inch lengths
Specifications
Specifications
| Quantity | 10/Pk. |
| Length (English) | 8 in. |
| Blade Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Handle Type | No Handle |
| Length (Metric) | 20.32 cm |
| Autoclavable | Autoclavable |
| Shape | Straight End, Bent End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.