Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stainless Steel Spatula, Flat End, Bent End
SDPSCI_ED

Catalog No. p-200009307 Shop All United Scientific Supplies, Inc Products
Click to view available options
Length (English):
4 in.
6 in.
8 in.

Economical option for everyday lab use.

  • Pack of 10 stainless steel laboratory spatulas, each with one flat end and one bent end.
  • Available in 4 inch, 6 inch, and 8 inch lengths

Specifications

Quantity 10/Pk.
Autoclavable Autoclavable
Shape Straight End, Bent End
Length (English) 8 in.
Blade Material Stainless Steel
Handle Material Stainless Steel
Material Stainless Steel
Handle Type No Handle
Length (Metric) 20.32 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.