Learn More
Description
- Pack of 10 stainless steel laboratory spatulas.
- Both ends flat.
- Available in 5 inch and 8 inch lengths
Specifications
Specifications
| Quantity | 10/Pk. |
| Length (English) | 8 in. |
| Blade Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Handle Type | No Handle |
| Length (Metric) | 20.32 cm |
| Autoclavable | Autoclavable |
| Shape | Flat End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

