Learn More
United Scientific™ Stainless Steel Spatulas, Flat/Tapered

Shop All United Scientific Supplies, Inc Products


Description
- Pack of 10 stainless steel laboratory spatulas.
- One end flat, one end tapered.
- 6 inches in length.
Specifications
Specifications
| Quantity | 1 Ea. |
| Blade Material | Stainless Steel |
| Handle Material | Stainless Steel |
| Material | Stainless Steel |
| Handle Type | No Handle |
| Length (Metric) | 6 in. |
| Autoclavable | Autoclavable |
| Shape | Tapered Flat End |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.