Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bel-Art™ Stainless Steel Spoons

Catalog No. 03990245 Shop All SP Bel-Art & SP Wilmad-LabGlass Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL, 2 mL
0.8 mL, 2.8 mL
1.8 mL, 5.0 mL
2.0 mL, 8.0 mL
Length (Metric):
15 cm
18 cm
25 cm
30 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric)
03-990-245 2.0 mL, 8.0 mL 30 cm
03-990-243 0.8 mL, 2.8 mL 18 cm
03-990-244 1.8 mL, 5.0 mL 25 cm
14-100-179 0.5 mL, 2 mL 15 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-990-245 Supplier Bel-Art™ Supplier No. F367300030
Add to Cart
Add to Cart

Double-ended with two bowl sizes.

  • Made from 304 stainless-steel
  • Sampling spoons have solid, rounded shaft
  • Available in plain polished stainless-steel or coated with Fluo-Kem™ PTFE FEP

Specifications

Shape Solid, Rounded Shaft
Autoclavable Autoclavable
Capacity (Metric) 2.0 mL, 8.0 mL
Product Type Spoon
Finish Fluo-Kem Teflon FEP coated ends
Material Stainless Steel
Length (Metric) 30 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.