Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Chromatography Supplies
- Chromatography Tubing
- Restek™ Stainless Steel Tubing, Outer Diameter: 1/16 in.
Restek™ Stainless Steel Tubing, Outer Diameter: 1/16 in.
Catalog No. 06611761
Shop All Restek Corporation Products

Change view
Click to view available options
Overall Length (Metric):
3 m
10 m
Diameter (English) Inner:
0.005 in.
0.007 in.
0.010 in.
0.020 in.
0.030 in.
0.040 in.
Grade:
Premium
Standard
24 product options available for selection
| Catalog No. | Overall Length (Metric) | Diameter (English) Inner | Grade |
|---|---|---|---|
| 06-611-761 | 10 m | 0.040 in. | Premium |
| 06-611-738 | 3 m | 0.005 in. | Standard |
| 06-611-739 | 10 m | 0.005 in. | Standard |
| 06-611-741 | 10 m | 0.007 in. | Standard |
| 06-611-742 | 3 m | 0.010 in. | Standard |
| 06-611-743 | 10 m | 0.010 in. | Standard |
| 06-611-744 | 3 m | 0.020 in. | Standard |
| 06-611-745 | 10 m | 0.020 in. | Standard |
| 06-611-746 | 3 m | 0.030 in. | Standard |
| 06-611-747 | 10 m | 0.030 in. | Standard |
| 06-611-748 | 3 m | 0.040 in. | Standard |
| 06-611-749 | 10 m | 0.040 in. | Standard |
| 06-611-750 | 3 m | 0.005 in. | Premium |
| 06-611-751 | 10 m | 0.005 in. | Premium |
| 06-611-752 | 3 m | 0.007 in. | Premium |
| 06-611-753 | 10 m | 0.007 in. | Premium |
| 06-611-754 | 3 m | 0.010 in. | Premium |
| 06-611-755 | 10 m | 0.010 in. | Premium |
| 06-611-756 | 3 m | 0.020 in. | Premium |
| 06-611-757 | 10 m | 0.020 in. | Premium |
| 06-611-758 | 3 m | 0.030 in. | Premium |
| 06-611-759 | 10 m | 0.030 in. | Premium |
| 06-611-760 | 3 m | 0.040 in. | Premium |
| 06-611-740 | 3 m | 0.007 in. | Standard |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
Description
- Made from 316 Stainless Steel
- Outer Diameter: 1/16 in.
- Standard-grade tolerances: ±0.05 mm (.002 in.) O.D. & I.D.
- Premium-grade tolerances: ±0.05 mm (.002 in.) O.D. & ±0.025 mm (.001 in.) I.D.
Specifications
Specifications
| Grade | Premium |
| Tolerance | ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D. |
| For Use With (Application) | Plumbing |
| Diameter (English) Inner | 0.040 in. |
| Diameter (English) Outer | 1/16 in. |
| Overall Length (Metric) | 10 m |
| Material | Stainless Steel |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?