Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stainless Steel Unions, Tees, and Crosses
SDP

Catalog No. 06611725 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Type:
Valco Cross
Valco Tee
Valco Union
Diameter (Metric) Inner:
0.15 mm
0.25 mm
0.50 mm
0.75 mm
1.5875 mm (1/16 in.)
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Diameter (Metric) Inner
06-611-725 Valco Cross 0.50 mm
06-611-721 Valco Tee 0.25 mm
06-611-722 Valco Tee 0.50 mm
06-611-723 Valco Tee 0.75 mm
06-611-717 Valco Union 0.15 mm
06-611-718 Valco Union 0.25 mm
06-611-719 Valco Union 0.75 mm
06-611-720 Valco Union 1.5875 mm (1/16 in.)
06-611-726 Valco Cross 0.75 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-611-725 Supplier Restek™ Supplier No. 27744
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ideal for quickly and reliably connecting stainless steel tubing in UHPLC systems

  • For 1/16 in. tubing on all 10-32 ports
  • Body made of 316 Stainless Steel
  • Includes 303 Stainless Steel Nuts and 316 Stainless Steel Ferrules
  • Rated to 20,000 psi (1,375 bar)
  • 1/4 in. head on all nuts
  • Low dead volume

Specifications

Type Valco Cross
Diameter (English) Outer 1/16 in.
Pressure Rating 20,000 psi (1,375 bar)
Diameter (Metric) Inner 0.50 mm
For Use With (Equipment) 1/16 in. Tubing on 10-32 Ports
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.