Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Stainless Steel Unions, Tees and Crosses

Catalog No. 03170442
Change view
Click to view available options
Type:
Cross
Tee
Union
Description:
0.010 in. through hole
0.020 in. through hole
Swept Volume:
0.025 μL
0.103 μL
0.129 μL
0.134 μL
0.57 μL
0.72 μL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Description Swept Volume
03-170-442 Tee 0.020 in. through hole 0.57 μL
03-170-439 Union 0.020 in. through hole 0.134 μL
03-170-441 Union 0.020 in. through hole 0.129 μL
03-170-444 Union 0.010 in. through hole 0.025 μL
03-170-436 Union 0.020 in. through hole 0.103 μL
03-170-443 Cross 0.020 in. through hole 0.72 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 03-170-442 Supplier Thermo Scientific™ Supplier No. U428
Add to Cart
Add to Cart

Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Stainless-Steel Unions, Tees and Crosses.

Minimize system dead volumes and ensure reliable high-pressure connections in your HPLC system with Thermo Scientific™ Stainless-Steel Unions, Tees and Crosses. Includes two stainless-steel nuts and ferrules.

  • Absolute zero or low dead volume formats
  • Includes two stainless steel nuts and ferrules
TRUSTED_SUSTAINABILITY

Specifications

Type Tee
Swept Volume 0.57 μL
Includes Tee
Description 0.020 in. through hole
Material Stainless Steel
For Use With (Equipment) 1/16 in. OD Tubing
Length (Metric) 22.61 mm

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.