Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Troemner™ Stainless-Steel Weight Sets
SCI_ED

Catalog No. p-3797601
Click to view available options
Packaging Quantity:
20
21
Quantity:
20/Set
21/Set

Economical Stainless Steel Class 7 Weight Set with No Certificate

Weights are adjusted to tolerances specified by ANSI™/ASTM™ Class 7. Each set comes complete with a plastic storage container.

  • Fractional masses of 200mg and over are made of stainless steel
  • Fractional masses below 200mg are made of aluminum
  • Sets with fractional masses include forceps
TRUSTED_SUSTAINABILITY

Specifications

Product Type Metric Economical Weight Set
Classification ASTM Class 7
Material Stainless Steel
Weight (Metric) 1 mg to 50 g
Mass Various
Includes 303 Stainless Steel cylindrical weight: 50g, 2 x 20g, 10g, 5g, 2 x 2g, 1g, 303 Stainless Steel sheet weight: 500mg, 2 x 200mg, Aluminum sheet weight: 100mg, 50mg, 2 x 20mg, 10mg, 5mg, 2 x 2mg, 1mg, Plastic case
Quantity 20/Set
Packaging Quantity 20
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.