Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Micronova™ Stainless Steel Wire Brush
SDP

Catalog No. 19435116 Shop All Micronova Manufacturing Products
Change view
Click to view available options
Length (Metric):
40.6 cm
50.8 cm
53.3 cm
71.1 cm
183 cm
Diameter (Metric) Bristle:
0.64 cm
1.2 cm
1.9 cm
1.9 to 3.8 cm
2.5 cm
5.1 cm
5.72 cm
6.35 mm to 19.05 mm
Product Type:
Brush
Cleaning Brush
Fan Tip Brush
J-Shaped Brush
S-Shaped Brush
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Bristle Product Type
19-435-116 40.6 cm 2.5 cm Brush
19-435-118 40.6 cm 5.72 cm J-Shaped Brush
19-435-119 53.3 cm 5.72 cm S-Shaped Brush
19-435-111 40.6 cm 0.64 cm Cleaning Brush
19-435-113 40.6 cm 1.2 cm Cleaning Brush
19-435-117 40.6 cm 5.1 cm Cleaning Brush
19-435-110 50.8 cm 6.35 mm to 19.05 mm Cleaning Brush
19-435-114 183 cm 1.2 cm Cleaning Brush
19-435-112 50.8 cm 1.9 cm Cleaning Brush
19-435-120 71.1 cm 1.9 to 3.8 cm Fan Tip Brush
19-435-121 40.6 cm 1.9 cm Fan Tip Brush
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 19-435-116 Supplier Micronova™ Supplier No. BRWM16BR
This item is not returnable. View return policy

Durable stainless steel wire brushes with nylon bristles are available in a variety of sizes for cleaning parts, tubing and hard to reach areas.

Micronova Stainless Steel Wire Brushes are excellent for cleaning valves, tubing, cylinders, narrow chambers and other hard to clean areas. The durable brushes are flexible enough bend through fittings but stiff enough for removing residues. The tapered versions add a level of cleaning versatility.

  • Nylon bristle brushes with a stainless steel wire core
  • Ideal for valves, tubing, cylinders and narrow chambers
  • Flexible to bend through fittings but stiff enough to remove residues
  • Tapered versions add cleaning versatility
  • Available in a range of diameters from 0.25 to 2 inches

Specifications

Product Type Brush
Bristle Type Medium Stiffness
Color-coded Yes
Handle Material Stainless Steel Wire with Plastic Grip
Handle Type Wire-wound with Loop
Tip Type Fan Tip
Sterility Non-sterile
Appearance White/Brown Nylon bristle brushes with a stainless steel wire core and plastic grip.
Autoclavable Not Autoclavable
Care Instructions Item can be cleaned after use and hung up for optimal drying and sanitation purposes.
Certifications/Compliance ISO 9001 Certified Facility; Certificate of Conformance; FDA Approved Materials
Color White, Brown
Content And Storage Store in a dry area, at ambient temperature with ideal air flow.
Diameter (English) 1 in.
Diameter (English) Bristle 1 in.
Diameter (Metric) 2.5 cm
Diameter (Metric) Bristle 2.5 cm
Dimensions (L x W x H) 36 x 1 x 1 in. ( 91.44 x 2.5 x 2.5 cm)
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Brush to Clean Tubing, Small Parts, and hard to reach areas.
For Use With (Equipment) BRSC6-156, BRSC6-1530: NovaPoly Plastic Tube and Stainless Steel Brush Covers
Includes Handle/Included, Part of Brush
Length (English) 36 in.
Length (English) Brush 6 in.
Length (English) Handle 30 in.
Length (Metric) 40.6 cm
Length (Metric) Brush 15.24 cm
Length (Metric) Handle 76.2 cm
Material Nylon, Stainless Steel, Plastic
Packaging Each brush is individually packaged
Quantity 12/Pk.
Resistant To Standard disinfectants and cleaning solutions
Size 16 x 48 in.
Width (English) Bristle 1 in.
Width (Metric) Bristle 2.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.