Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Stamped Steel Two-hole Support Stand with Rod
SDPSCI_ED

Catalog No. S139607 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Dimensions (L x W):
10.2 x 15.2 cm (4 x 6 in.)
12.7 x 20.3 cm (5 x 8 in.)
15.2 x 22.9 cm (6 x 9 in.)
15.2 x 27.9 cm (6 x 11 in.)
Diameter (English) Rod:
0.31 in.
0.38 in.
0.5 in.
Length (English) Rod:
18 in.
20 in.
24 in.
36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Diameter (English) Rod Length (English) Rod
S139607 15.2 x 22.9 cm (6 x 9 in.) 0.5 in. 24 in.
S139605 10.2 x 15.2 cm (4 x 6 in.) 0.31 in. 18 in.
S139606 12.7 x 20.3 cm (5 x 8 in.) 0.38 in. 20 in.
S139608 15.2 x 27.9 cm (6 x 11 in.) 0.5 in. 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. S139607 Supplier United Scientific™ Supplier No. SSB6X9H2
Add to Cart
Add to Cart
This item is not returnable. View return policy

Steel Support Stand with two holes allows for movement of the rod in tight spaces.

  • Stamped steel bases with black enamel finish feature two tapped holes.
  • Hole at center of the shorter side is for standard ring stand use.
  • Hole at center of the longer side is for applications such as titrations, specific gravity determinations, etc.
  • Includes a removable zinc-plated steel rod.
  • Available in multiple sizes and various rod lengths.
  • Suitable for use with most clamps and clamp holders.

Specifications

Material Stamped Steel
Height (Metric) 610 mm
Dimensions (L x W) 15.2 x 22.9 cm (6 x 9 in.)
Length (English) 6 in.
Length (English) Rod 24 in.
Length (Metric) 15.2 cm
Length (Metric) Rod 61 cm
Width (English) 9 in.
Width (Metric) 22.9 cm
Diameter (English) Rod 0.5 in.
Diameter (Metric) Rod 12.7 mm
Product Type Support Stand
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.