Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stanbio™ Glycohemoglobin Test
SDP

Catalog No. sb0350060 Shop All Stanbio Laboratory Products
Click to view available options
Quantity:
60 Tests
This item is not returnable. View return policy
This item is not returnable. View return policy

Includes

Standard

Aldimine elimination prevents falsely elevated results

  • Optimized ion-exchange resin procedure
  • Separation in 5 minutes
  • Read at 415nm
  • For diabetes testing
  • HbA1: Linear from 4 to 20%
  • HbA1c: Linear from 2.6 to 16%

Specifications

Type Glycohemoglobin Test
For Use With (Application) HbA1 and HbA1c
Includes 60 Tests
Linearity 4 to 20%
Quantity 60 Tests
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.