Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stanbio™ Sirrus™ Analyzer Standards and Calibrators
SDP

Catalog No. SB0365401 Shop All Stanbio Laboratory Products
Click to view available options
Type:
Direct Glycohemoglobin Calibrator Set
Direct HDL/LDL Cholesterol Calibrator
Quantity:
1 x 3 mL
4 x 0.5 mL
For Use With (Equipment):
Sirrus clinical chemistry analyzer
Stanbio sirrus clinical analyzer
Stability:
1 Month
21 Days
This item is not returnable. View return policy
This item is not returnable. View return policy

  • For use with Stanbio Sirrus Clinical Analyzers, Cat. Nos. SBG-550-0001, SBG-500-0001

Specifications

Content And Storage 2°C to 8°C
For Use With (Equipment) Stanbio sirrus clinical analyzer
Type Direct Glycohemoglobin Calibrator Set
Quantity 4 x 0.5 mL
Stability 1 Month
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.