Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stanbio™ Sirrus™ Analyzer Standards and Calibrators
SDP

Catalog No. SB0595003 Shop All Stanbio Laboratory Products
Change view
Click to view available options
Type:
Direct HDL/LDL Cholesterol Calibrator
Quantity:
1 x 3 mL
For Use With (Equipment):
Sirrus clinical chemistry analyzer
Stability:
21 Days
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity For Use With (Equipment) Stability
SB0595003 Direct HDL/LDL Cholesterol Calibrator 1 x 3 mL Sirrus clinical chemistry analyzer 21 Days
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SB0595003 Supplier Stanbio™ Supplier No. 0595003

  • For use with Stanbio Sirrus Clinical Analyzers, Cat. Nos. SBG-550-0001, SBG-500-0001

Specifications

Content And Storage 2°C to 8°C
For Use With (Equipment) Sirrus clinical chemistry analyzer
Type Direct HDL/LDL Cholesterol Calibrator
Quantity 1 x 3 mL
Stability 21 Days
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.