Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caframo™ Stand System - Base with 38 in. (965 mm) x 1 in. (25 mm) stand rod

Our popular Stand System adapted to support additional apparatus. The base accommodates a central 1 in. (25 mm) dia stand rod, and up to two additional 5/8 in (16 mm) dia stand rods (purchased separately 14-501-098). Length of the central stand rod is 38 in (965 mm ).

Manufacturer:  Caframo™ A113

Catalog No. 14-501-088


Add to cart

Description

Description

  • Wide H base offers excellent stability.
  • Available in three heights to accommodate varying vessel sizes (14-501-087, 14-501-088, 14-501-089).
  • Base composed of cast zinc-aluminum alloy coated with chemical resistant epoxy paint.
  • Threaded holes in base for installation of A300 (14-502-098) rods to accommodate additional apparatus.
Specifications

Specifications

416 x 430 x 965 mm
25 mm
38 in.
H Base and Rod
1 in.
Caframo™ and Fisherbrand™ Overhead Stirrers
965 mm
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit