Learn More
Werner Co. Standard Blue Armor Back D-Ring Harness
Description
Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.
- WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
- Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning
- Quick connect buckles on chest
- Tongue buckle leg straps are ideal when multiple workers use the same harness
- 5-point adjustments for optimal fit
Specifications
Specifications
| Product Type | Standard Harness (Non-stretch) |
| Material | Polyester |
| Webbing Material | Polyester |
| Buckle Style (Chest) | Quick Connect |
| Size | Medium/Large |
| Color | Black, Blue, Yellow |
| Buckle Style (Leg) | Tongue Buckle |
| For Use With (Application) | Fall Protection |
| Style | Blue Armor |
| Certifications/Compliance | ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.