Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. Standard Blue Armor Back D-Ring Harness

Catalog No. 17103832
Change view
Click to view available options
Size:
Medium/Large
Small
X-Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-103-832 Small
17-103-830 Medium/Large
17-103-831 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-103-832 Supplier Werner Co. Supplier No. H113001
Add to Cart
Add to Cart

Blue Armor standard harness with back D-ring.

Built in relief handles provide immediate relief after a fall arrest allowing you to reach a gravity override seated position.

  • WebAlert™ inspectable webbing makes wear and damage visible and obvious, and with multiple impact indicators, makes inspection easier
  • Lightweight, form fitting padding with breathable compression interior is designed to protect user and prevent tangling when donning
  • Quick connect buckles on chest
  • Tongue buckle leg straps are ideal when multiple workers use the same harness
  • 5-point adjustments for optimal fit

Specifications

D-Ring Location Back
Color Black, Blue, Yellow
Buckle Style (Leg) Quick-Connect
Material Polyester
Product Type Standard Harness (Non-stretch)
Buckle Style (Chest) Quick Connect
Size Small
Webbing Material Polyester
Dimensions (L x W x H) 18 x 14.4 x 2.4 in.
For Use With (Application) Fall Protection
Length (Metric) 45.72 cm
Capacity (English) 425 lb.
Capacity (Metric) 192.78 kg
Includes Back Padding, Shoulder Padding, Lanyard Keeper
Length (English) 18 in.
Certifications/Compliance ANSI z359.11-2021,OSHA 29 CFR 1910.140 and 1926.502
Style Blue Armor
Weight (English) 5 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.