Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Standard Class B Graduated Cylinders

Shop All Fisherbrand Products


Click to view available options
Capacity (Metric):
100 mL
500 mL
Graduations:
1 mL
5 mL
Description
- White-ceramic graduations
- Heavy round bases
- Handy pouring spouts
- Accuracy is assured even at the lowest graduations; first 10% volume is not graduated
Specifications
Specifications
| Type | Graduated Cylinder |
| Class | B |
| Height (Metric) | 375 mm |
| Height (English) | 14.76 in. |
| Tolerance Metric | ±5 mL |
| Calibration | To Deliver |
| Scale Color | White |
| Material | Borosilicate Glass |
| Capacity (Metric) | 500 mL |
| Includes | Handy Pouring Spouts, Heavy Round Base |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction