Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Puritan™ Standard Cotton Swab, Wood Handle

Click to view available options
Sterility:
Non-sterile
Sterile
Description
Used as a general-purpose applicator in the medical field for wound care; Application for topical dressings and first aid; Industrial applications include general cleaning: removing residues: cleaning sensors and components; Ideal for beauty trade use; Packaged in an autoclavable bag; Made in USA
Specifications
Specifications
| Certifications/Compliance | CE, ISO 9001:2008, ISO 13485:2003, FDA GMP's |
| Diameter (English) Handle | 0.083 in. |
| Length (English) | 3 in. |
| For Use With (Application) | Specimen collection, general purpose swab, medication applicator, wound dressing and cleaning, applying salves or ointments, removing dirt, contamination, fluxes or resins |
| Handle Color | White |
| Product Type | Applicator |
| Diameter (Metric) Handle | 0.21 cm |
| Length (Metric) | 7.62 cm |
| Length (English) Handle | 2.9 in. |
| Length (Metric) Handle | 7.3 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction