Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard Electrical Raceways for Mobile Lab Equipment Workstation, Standard Blade Plug

Catalog No. p-7146290 Shop All Fisherbrand Products
Click to view available options
Width (English):
48 in.
60 in.
72 in.

Fisherbrand™ Electrical Raceways are to be used with Fisherbrand Mobile Lab Equipment Workstation.

  • Pre-wired single channel aluminum wire raceway with 120 V, 20 amp, standard or GFCI outlets.
  • Includes 8 ft. black power cord with plug.
  • Raceways include brackets to attach to Mobile Lab Equipment Workstation.
  • Bracket design allows raceways to be installed in front or behind uprights.

Specifications

Count (Outlets) 4
Description Standard Plug
Height (English) 5 in.
Height (Metric) 12.7 cm
Includes Brackets
Length (English) Cord 96 in.
Length (Metric) Cord 243.8 cm
No. per Pack 1 Ea.
Width (English) 48 in.
Width (Metric) 121.9 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.