Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Standard Ferrules for 1/16 in., 1/8 in., and 1/4 in. Fittings
SDP

Catalog No. 06611099 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
6.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-611-099 6.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-611-099 Supplier Restek™ Supplier No. 20257
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Blended for high purity & high density, ultra sealing capability perfect for high pressure situations

  • Seal with minimal torque
  • High purity and density for smoother, cleaner edges
  • Preferred for vacuum and high-pressure uses
  • Recommended for mass spec transfer lines
  • Reusable
  • Stable to 400°C

Specifications

Type Ferrule
Material 40% Graphite, 60% Vespel
Length (Metric) 6.4 mm
Color Black
For Use With (Application) 0.32 mm ID Columns
Quantity 5/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.