Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Yamato Standard Laboratory Use Sterilizer With Dryer

Catalog No. 14515105 Shop All Yamato Scientific America Inc. Products
Encompass
Click to view available options
Capacity (Metric):
20 L
32 L
47 L
Model:
SM201
SM301
SM311
SM501
SM511
Electrical Requirements:
AC115V, 13A
AC115V, 15A
AC220V, 9.5A
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

High performance, fully automatic sterilization from start to finish with high pressure steam sterilization and drying steps

  • Drying carried out with an interactive key input system
  • Quick sample drying capability makes samples ready to use right after sterilization
  • Drying temperature can be set according to sample material, quantity, etc
  • Timer range from 1 to 999 hrs
  • Drain bottle water level can be quickly confirmed on front panel level indicator
  • Drain valve located in front for easy access
  • Absence of protrusions in sterilization chamber makes insertion and removal of baskets, and other items quick and easy
  • Self-diagnostic functions make operation safer and error recovery quicker
  • Condensation collector neutralizes high temperature exhaust steam safely

Specifications

Amperage 9.5 A
Depth (English) Inside 20.8 in.
Depth (English) Outside 26.1 in.
Depth (Metric) Outside 665 mm
Depth (Metric) Inside 530 mm
Diameter (English) Interior 11.8 in.
Diameter (Metric) Interior 300 mm
Capacity (English) 12.4 gal.
Capacity (Metric) 47 L
For Use With (Application) Standard Laboratory Use
Height (English) Exterior 42.8 in.
Height (Metric) Exterior 1088 mm
Model SM511
Product Type Sterilizer with Dryer
Temperature (English) 221°F to 262.4°F (Sterilization), 302°F to 356°F (Drying)
Temperature (Metric) 105°C to 128°C (Sterilization), 150°C to 180°C (Drying)
Weight (English) 187.3 lb.
Display Digital display by green LED
Weight (Metric) 85 kg
Electrical Requirements AC220V, 9.5A
Includes 2 pcs. stainless steel mesh basket, Drain board x 1, chemical indicator strips (30 strips) x 1, drain bottle x 1, condensation collection container with magnetic bracket x 1
Material Stainless Steel (Chamber)
Operating Pressure 0.2 MPa
Voltage 220 V
Wattage 2 kw (Sterilization); 1.5 kw (Drying)
Width (English) Exterior 17.3 in.
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.