Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
METTLER TOLEDO Standard MA-P Legal for Trade Precision Balance
Shop All METTLER TOLEDO Products
                    Click to view available options
                
                
                    
                            
                                Capacity:
                            
                        
                        
                            
                                620 g
                            
                        
                            
                                2200 g
                            
                        
                            
                                6.2 kg
                            
                        
                    
                            
                                Readability:
                            
                        
                        
                            
                                10 mg
                            
                        
                            
                                0.1 g
                            
                        
                    
                            
                                Model:
                            
                        
                        
                            
                                MA2002P/A
                            
                        
                            
                                MA6001P/A
                            
                        
                            
                                MA602P/A
                            
                        
                    Description
The precise weigh cell delivers highly accurate results with each use. Increase efficiency in your workflow with the intuitive touchscreen that guides you through each weighing procedure. Easily export data to a connected printer, computer, or USB device.
MA-P Balances include:
- Strain gauge weighing cell
- Internal adjustment
- LCD hybrid touchscreen
- 10 built-in applications
- Power cable and battery operated
- OIML/NTEP approved
- Front level indicator
- Overload protection
- 2 interfaces: USB-A, RS232
- Bluetooth option
The MA Compact is the successor to the PL-E Balance. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- ME Standard Precision Balances
- LA Standard Precision Balances
 
            Specifications
Specifications
| Connection Type | USB-A, RS232 | 
| Capacity | 620 g | 
| Display Type | Touchscreen | 
| Readability | 10 mg | 
| Material | PBT | 
| Model | MA602P/A | 
| Stabilization Time | 1.5 sec. | 
| Type | Precision Balance | 
| Electrical Requirements | 100/240 V, 50/60 Hz, or 8 AA Batteries | 
| Legal for Trade | Class II | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                