Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply Standard Manual Defrost Laboratory Freezer with Natural Refrigerants
GREENER_CHOICESDP

Catalog No. 22651377 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
14 cu. ft.
17 cu. ft.
Amperage:
3.5 A
6 A
Min. Clearance:
68 in.
74 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Amperage Min. Clearance
22-651-377 14 cu. ft. 3.5 A 74 in.
22-651-378 17 cu. ft. 6 A 68 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-651-377 Supplier American Biotech Supply Supplier No. ABTHCMFP14
Add to Cart
Add to Cart
Request a Quote

Manual defrost freezers offer a cold-storage solution for a variety of laboratory needs. Units feature a series of temperature alarms to keep stored products at peak effectiveness. These freezers come equipped with keyed door locks, interior shelving, probe access, and microprocessor temperature controllers.

Standard Manual Defrost Laboratory Freezers with Natural Refrigerants offer a cold-storage solution for a variety of laboratory needs. Units feature a series of temperature alarms to keep stored products at peak effectiveness and a two year parts and labor warranty, plus an additional three year compressor parts warranty.

  • Microprocessor Temperature Controller
  • Digital temperature display
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Interior shelving
  • Probe access port (3/8 in.)
  • 2 probes; 1 in air and 1 in glycol bottle
  • Keyed door lock
  • High density urethane foam cabinet and door insulation
  • Powder coat exterior
  • Natural, hydrocarbon refrigerant

Specifications

Type Laboratory Freezer
Capacity (English) 14 cu. ft.
Capacity (Metric) 396 L
Temperature Range -15°C to -25°C
Temperature Stability ±0.1°C
Door Style Solid Swing
No. of Doors 1
Hinge Side Right
Cabinet Material Scratch-resistant Painted Steel
Insulation Polyurethane Foam
Interior Plastic
Exterior Finish Powder-coated Steel
Shelves 6 Fixed
Certifications/Compliance cULus
Style Upright
Display Digital Temperature Display
Casters No
Color White
Condenser Type Fan-forced
Ports Probe Access Port (0.375 in.)
Warranty Two Year Parts and Labor Warranty, Plus Additional Three Year Compressor Parts Warranty
Defrost Manual
Min. Clearance 74 in.
Monitoring Options Audible and Visual High and Low Temperature Alarms
Amperage 3.5 A
Plug Type NEMA 5-15 P
Voltage 115 V
Energy Usage Energy Star Certified
Compressor Bottom-mounted
Refrigerant Natural, Hydrocarbon
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.