Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mettler Toledo™ Standard ME-T Precision Balance
Click to view available options
:
Standard ME-T Precision Balance; Certifications/Compliance: NTEP; Connection Type: USB-B, RS232, USB-A, Bluetooth; Material: Aluminum, ABS; Repeatability: 0.01 g; Display Type: TFT Touchscreen
Description
- Durable Electromagnetic Force Compensation weighing cell delivers precise performance with each use
- ME-T precision scales feature Fact Technology Process of internal test weights automatically adjusting balance to ensure reliable precision weighing results
- 4.5 in. color TFT touchscreen display
- 10 built-in weighing applications
- Two large adjustable feet passcode protection
- Calibration Type: Internal (automatic/FACT)

Specifications
Specifications
Certifications/Compliance | NTEP |
Connection Type | USB-B, RS232, USB-A, Bluetooth |
Capacity | 6.2 kg |
Display Type | TFT Touchscreen |
Material | Aluminum, ABS |
Model | ME6002T/A00 |
Repeatability | 0.01 g |
Voltage | 100/240 V |
Amperage | 0.5 A |
Frequency | 50/60 Hz |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction