Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Standard Microliter Syringes for Agilent Autosamplers (SGE)
SDP

Catalog No. 06719023 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Needle Gauge:
23 G
23 to 26 G
Model:
SGE SK-10F-HP-0.63
SK-10F-HP-0.63/0.47
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Model
06-719-023 23 to 26 G SK-10F-HP-0.63/0.47
06-719-022 23 G SGE SK-10F-HP-0.63
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-719-023 Supplier Restek™ Supplier No. 21215
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with Agilent 7673, 7683, 7693A, and 6850 Autosamplers. Restek Standard Microliter Syringes are designed and tested to meet critical autosampler performance needs. Needle point styles are designed to withstand multiple, rapid injections through a septum.

  • Model: SK-10F-HP-0.63/0.47
  • Needle Gauge: 23-26
  • Needle Point Style: Cone
  • Needle Length: 42mm
  • Volume: 10μL
  • Needle Termination: F
  • Quantity: 6/pK.

Specifications

Needle Gauge 23 to 26 G
Product Type Microliter Syringe
Model SK-10F-HP-0.63/0.47
Quantity 6/Pk.
Volume (Metric) 10 μL
Length (Metric) Needle 42 mm
Needle Point Style Cone
For Use With (Equipment) Agilent 7673, 7683, 7693A and 6850 Autosamplers
Connection Type F
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.