Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 615

Catalog No. 0979062F Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
5.5 cm
7.5 cm
9 cm
11 cm
12.5 cm
15 cm
18.5 cm
20.5 cm
25 cm
33 cm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-790-62F 15 cm
09-790-62J 25 cm
ED-615-33 33 cm
09-790-62A 5.5 cm
09-790-62G 18.5 cm
09-790-62E 12.5 cm
09-790-62D 11 cm
09-790-62C 9 cm
09-790-62H 20.5 cm
09-79062B 7.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 09-790-62F Supplier Ahlstrom-Munksjo Supplier No. 61501500
Add to Cart
Add to Cart

Fast flowing filter paper used as an intermediate grade between Grade 617 and 615. It has a rough surface and is used for filtering aluminum, ferric and magnesium hydroxides. It is also found in general construction filtration work and in the filtration of insoluble iron and ore.

TRUSTED_SUSTAINABILITY

Specifications

Particle Retention 25 μm
Flow Rate Fast
For Use With (Application) Filtering aluminum, ferric, magnesium hydroxides. For construction filtration work, filtration of insoluble iron and ore.
Grade 615
Diameter (Metric) 15 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.