Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 642

Catalog No. 0979070D Shop All Ahlstrom Products
Change view
Click to view available options
Diameter (Metric):
11 cm
25 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-790-70D 11 cm
22-293721 25 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 09-790-70D Supplier Ahlstrom-Munksjo Supplier No. 64201100
Add to Cart
Add to Cart

A medium speed grade used in general laboratory applications to retain particles above 2 μm in size. It is also used in agricultural and environmental laboratories for plant growth trials, soil testing and air analysis for monitoring specific contaminants.

TRUSTED_SUSTAINABILITY

Specifications

Particle Retention 2 μm
Flow Rate Slow
For Use With (Application) General lab applications; agricultural and environmental labs for plant growth trials, soil testing, and air analysis for monitoring contaminants
Grade 642
Diameter (Metric) 11 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.