Learn More
Ahlstrom-Munksjo Standard Non Wet-Strengthened Qualitative Filter Paper, Grade 642
Shop All Ahlstrom ProductsSpecifications
Specifications
| Particle Retention | 2 μm |
| Flow Rate | Slow |
| For Use With (Application) | General lab applications; agricultural and environmental labs for plant growth trials, soil testing, and air analysis for monitoring contaminants |
| Grade | 642 |
| Diameter (Metric) | 25 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.