Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Standard Nylon Test Tube Brush
SCI_ED

Catalog No. s24494 Shop All Eisco Products
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
S24494 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24494 Supplier Eisco™ Supplier No. CH0204CPK12
Only null left
Add to Cart
Add to Cart

With fan-shaped end.

  • Stainless-steel wire handle

Specifications

Product Type Tube Brush
Bristle Material Nylon
Bristle Type Medium/Stiff
Color-coded No
Handle Material Stainless Steel Wire
Handle Type Twisted Wire
Tip Type Fan Tip
Scent Unscented
Sterility Non-sterile
Autoclavable Not Autoclavable
Color White
Description Cleaning Brushes
Diameter (English) Bristle 0.5 in.
Diameter (Metric) Bristle 12.7 mm
Disposable Limited-use
Flammable Yes
For Use With (Equipment) Pipes, cups, bottles, jars, vases, laboratory glassware, measuring cylinders, beakers and more
Length (English) 9.25 in.
Length (English) Brush 3 in.
Length (Metric) 230 mm
Length (Metric) Brush 80 mm
Material Nylon fiber
Quantity 12
Weight (English) 0.02 lb.
Weight (Metric) 3 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.