Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Puritan™ Standard Polyester Swab, Wooden Handle

Catalog No. 22029687
Click to view available options
Sterility:
Non-sterile
Sterile
This item is not returnable. View return policy
This item is not returnable. View return policy

Puritan™ Standard Polyester Swabs are generally used for specimen collection

  • Polyester tip contains no fatty acids or latent sugars
  • Non-absorbent tip
  • Sturdy wood handle is naturally biodegradable

Specifications

Description Polyester tipped applicator with wooden handle.
Sterility Non-sterile
Handle Material Wood
Tip Material Polyester
Tip Type Standard
For Use With (Application) Specimen collection; testing and screening swab; Patient care; Surface collection
Diameter (English) Tip 0.188 in.
Diameter (Metric) Tip 4.78 mm
Length (English) Tip 0.687 in.
Length (English) 6in.
Length (Metric) 150.80 mm
Length (Metric) Tip 17.45 mm
Quantity Pack of 1,000; Case of 10 PK
Product Type Polyester Swab
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.