Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Manual, Removable-Needle, Gas Tight Syringes for GC Instruments

Catalog No. 365HLG51
Change view
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
500 μL
1 mL
5 mL
10 mL
Needle Gauge:
22 G
22s G
23 G
25 G
Needle Point Style:
90° Blunt
Bevel
Blunt
Side Hole
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Needle Gauge Needle Point Style
36-5HL-G51 100 μL 22 G 90° Blunt
36-5DL-G21 10 μL 22 G 90° Blunt
36-5GL-G41 50 μL 22 G 90° Blunt
36-5JL-G71 500 μL 22s G Blunt
03-100-060 5 mL 22 G Bevel
03-100-062 10 mL 22 G Bevel
03-100-064 10 mL 22s G Side Hole
36-5F1-931 25 μL 25 G Bevel
36-5J2-881 500 μL 25 G Bevel
36-5K3-041 1 mL 23 G Bevel
03-100-061 5 mL 22s G Side Hole
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 36-5HL-G51 Supplier Thermo Scientific™ Supplier No. 365HLG51
Add to Cart
Add to Cart

Use Thermo Scientific™ Removable Needle Syringes for accurate and reproducible manual sample introduction into GC instruments, with or without the needle.

Get durability, clarity and accuracy from Thermo Scientific™ Manual Removable Needle Syringes. Used for manual sample injection into gas chromatography (GC) instruments with or without the needle, they provide accuracy and reproducibility that provides confidence in analytical results, time-after-time. Choose from a variety of sizes, and types. These syringes are available in standard industry size with black easy-to-read and solvent-resistant markings.

Durability

The enhanced design of the syringes delivers:

  • Improved solvent resistance
  • Greater temperature range
  • Increased operational smoothness
  • Longer lifetime and improved cycle life

Clarity

Syringes are provided with a clear, easy-to-read black scale, which aids in consistent delivery of samples for manual syringes and easy identification of installed autosampler syringes.


Accuracy

The enhanced design of the syringe has eliminated areas where the sample can become trapped and potentially cause carryover:

  • Closer fit between the plunger tip and PTFE insert at the zero position
  • Tighter fit between PTFE insert and glass barrel
  • Improved fixed needle attachment

In addition, the reduction in adhesive from the fluid path enhances durability and reduces the risk of sample interaction with the adhesive.

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 22 G
Length (Metric) 50 mm
Product Type Gas Tight LC Autosampler Syringe, Removable Needle
Disposable Reusable
Needle Point Number 365 RNL25
Quantity 1/Ea.
Volume (Metric) 100 μL
Length (Metric) Needle 50 mm
Needle Point Style 90° Blunt
For Use With (Equipment) Rheodyne and Valco Injectors
Replacement Needle 365RNL25
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.