Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Standard Single-Use Bottle Assembly System, polycarbonate, 2-port cap set

Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1 L
Description
Key benefits:
- Designed for a broad range of applications, including bioproduction, life science, and general lab use
- Helps eliminate setup and post-use cleaning steps required for reuseable containers
- Helps reduce cross-contamination risks
- Allows process-specific flexibility with multiple bottle sizes
Assembly details:
- Bottles are available in polycarbonate (PC) and polyethylene terephthalate glycol (PETG) contact surfaces
- Each bottle is topped with an assembly including a cap, puck, and tubing
- Most assemblies contain two ports with C-Flex™ tubing; the 2 L size includes a third port, also with C-Flex tubing (Cat. No. SB00005I)
- One line on each assembly is dedicated to venting
- The second and third lines are for liquid transfer and include 1/8 in. plug fittings, to be used with your preferred welding or sealing equipment
- Fluid path of the finished product has been validated according to AAMI TIR33 with a 10-6 sterility assurance level (SAL)
Specifications
Specifications
| Product Type | Single Use Mixer Transfer Assembly |
| Material | Polycarbonate |
| Sterility | Sterile |
| Capacity (English) | 8.45 oz. |
| Capacity (Metric) | 250 mL |
| Content And Storage | Store at room temperature. |
| Quantity | 250 mL, 1 case of 10 |
| Closure Material | HDPE |
| Closure Type | Screw Cap |
| Through the Closure Dispensing | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction