Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sol-M™ Standard Syringe with Exchangeable Hypodermic Needle Tray
Click to view available options
Needle Gauge:
21 G
Volume (Metric):
3 mL
5 mL
10 mL
Description
- Variety of sizes from 1 to 60 mL
- Clear, bold graduations for accurate filling and dosing
- Sterile trays for convenient filling and use
- Available with safety-engineered syringes
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene |
| Needle Gauge | 21 G |
| Latex Free | Yes |
| Length (English) Needle | 1 in. |
| Disposable | Single-use |
| Packaging | Convenience Tray |
| Volume (Metric) | 3 mL |
| Length (Metric) Needle | 25.4 mm |
| Needle Point Style | Triple-bevel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction