Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Standard-Top Serological Pipets
SDP

Catalog No. 13675D Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
Accuracy:
±0.005 mL
±0.008 mL
±0.01 mL
±0.02 mL
Color:
Black
Green
Red
White
Yellow

Provide fast, uniform flow times.

Accuracy printed on each pipet

  • Borosilicate glass, permanent amber markings
  • Tuf-Temp™ treated to reduce chipping

  • Pipets 13-675D and 13-675E are recommended for VDRL test

Order Info

For 5, 10, and 25mL pipets, see Fisherbrand Cotton-Plug Top Pipets.

Compliance

Calibrated To Deliver/Blow Out. Meet requirements of ASTM™ E 1044-96, Style I-General-Purpose Top.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±0.01 mL
Calibration To Deliver/Blow Out
Certifications/Compliance ASTM E1044-96
Material Borosilicate Glass
Graduated Yes
Graduations 0.01 mL
Packaging Type Standard Pack
Volume (English) 0.016 oz.
Color Yellow
Volume (Metric) 0.5 mL
Type Serological Pipet
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.