Learn More
American Biotech Supply Standard Upright Chromatography Refrigerators with Glass Door

Shop All Nor-Lake Scientific Products


Description
An interior duplex electrical outlet and a side wall port hole simplify the setup and operation of laboratory procedure.
- Digital touchscreen controller
- Microprocessor temperature control
- Alarm system
- Duplex electrical outlet and side wall port
- Natural hydrocarbon refrigerant
Specifications
Specifications
| Type | Chromatography Refrigerator |
| Capacity (English) | 26 cu. ft. |
| Capacity (Metric) | 736 L |
| Temperature Range | 1°C to 10°C |
| Temperature Sensor | Microprocessor Temperature Controller |
| Temperature Stability | ±0.1°C |
| Refrigerant | Natural Hydrocarbon Refrigerant |
| Door Style | Swing |
| No. of Doors | 1 |
| Door Material | Glass |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.