Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

American Biotech Supply Standard Upright Chromatography Refrigerators with Glass Door
GREENER_CHOICESDP

Catalog No. p-7226470
Click to view available options
Capacity (English):
23 cu. ft.
26 cu. ft.
33 cu. ft.
36 cu. ft.
49 cu. ft.
69 cu. ft.
72 cu. ft.
Door Style:
Sliding
Swing
No. of Doors:
1
2
3
Shelves:
12 Adjustable
4 Adjustable
8 Adjustable
This item is not returnable. View return policy
This item is not returnable. View return policy

These specialized refrigerators provide a versatile solution for your chromatography needs, providing multifunctional features in a cost-effective design.

An interior duplex electrical outlet and a side wall port hole simplify the setup and operation of laboratory procedure.

  • Digital touchscreen controller
  • Microprocessor temperature control
  • Alarm system
  • Duplex electrical outlet and side wall port
  • Natural hydrocarbon refrigerant

Specifications

Type Chromatography Refrigerator
Capacity (English) 23 cu. ft.
Capacity (Metric) 651 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Swing
No. of Doors 1
Door Material Glass
Shelves 4 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Insulation Urethane
Interior White
Certifications/Compliance ETL
Style Upright
Display Digital Display
Casters Yes
Condenser Type Fan-forced
Warranty Two Year Parts and Labor, Three Year Compressor Parts
Defrost Cycle
Monitoring Options Alarms, Remote Alarm Contacts
Access Security Key Lock
Compressor Bottom-mounted
Amperage 3 A
Plug Type NEMA 5-15 P
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.