Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Standard Weight 20 GSM SBP Pant with Elastic Waist
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Elastic waistband for comfort.
- Wide leg opening for easy donning.
- Designed for a roomy fit.
- High level of comfort and breathability
- Perfect when full protection is not needed.
Specifications
Specifications
Size | X-Large |
Gender | Unisex |
Material | Spunbond Polypropylene |
Color | White |
Ankle Style | Open |
Seam Type | Serged |
No. of Pockets | None |
Disposable | Single-use |
Latex Free | No |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction